Electrical Box, 30.5 cu in, Mounting Box Type, 2 Gangs, Die-Cast Aluminum

  • Mfr # 2B50-5

  • Zoro # G710634714


product price:  $16.19
/ea

Key Features

Capacity
30.5 cu in
Box Type
Mounting
Number of Gangs
2 Gangs
Material
Die-Cast Aluminum
Conduit Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2B50-5
Zoro #
G710634714
UPC #
835243005839
Country of Origin
United States

Dimensions

Conduit Size
1/2 in
Width
4-9/16 in
Height
4-1/2 in
Depth
2 in

Details

Item
Electrical Box
Capacity
30.5 cu in
Box Type
Mounting
Number of Gangs
2 Gangs
Material
Die-Cast Aluminum
Color
Gray
Opening Shape
Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.