RACKS CABNT & ENCLOS
- Mfr # 808004759
- Zoro # G325075261
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
No
Overall Width
19 in
Finish
Powder Coated
Material
Aluminum
Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 808004759
- Zoro #
- G325075261
- UPC #
- 662875294245
- Country of Origin
- Taiwan, Province of China
- Item
- Cable Management System
- Includes Mounting Hardware
- No
- Finish
- Powder Coated
- Material
- Aluminum
- Orientation
- Horizontal
- Includes
- (5) Horizontal Plastic Distribution Rings
- Standards
- RoHS Compliant (2011/65/EU)
- For Use With
- 19 in EIA Distribution Racks
- Features
- Delivers Exceptional Value by Combining Quality and Affordability, Engineered for Optimal Performance in Professional Environments, With a Focus on Durability, It Ensures Long-Lasting Reliability
- Compatible with Series
- Q
- Number of Sides
- Single Side
- Rack Units
- 1
- Color
- Black
Dimensions
- Overall Width
- 19 in
- Overall Depth
- 3 3/8 in
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 1 3/4 in
Description
Cable Management System, Color Black, Finish Powder Coated, For Use With 19 in EIA Distribution Racks, Includes (5) Horizontal Plastic Distribution Rings, Features Delivers Exceptional Value by Combining Quality and Affordability, Engineered for Optimal Performance in Professional Environments, With a Focus on Durability, It Ensures Long-Lasting Reliability, Material Aluminum, Rack Units 1, Includes Mounting Hardware No, Orientation Horizontal, Number of Sides Single Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.