Shop ORTRONICS
See all product information
Create Account
RACKS CABNT & ENCLOS
- Mfr # MM6HM62RU
- Zoro # G625075442
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Features
Includes Mounting Hardware
Yes
Overall Height
3 1/2 in
Number of Sides
Single Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM6HM62RU
- Zoro #
- G625075442
- UPC #
- 662875498179
- Country of Origin
- United States
- Item
- Cable Management System
- Finish
- Powder Coated
- Features
- Includes Mounting Hardware
- Yes
- Number of Sides
- Single Side
- Rack Units
- 2
- Color
- Black
- Compatible with Series
- Mighty Mo Series
- Material
- Aluminum
- Includes
- Double Hinged Cover, Mounting Hardware
- Standards
- RoHS Compliant (2011/65/EU)
- Orientation
- Horizontal
- For Use With
- Mighty Mo Series
Dimensions
- Overall Height
- 3 1/2 in
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 19 in
- Overall Depth
- 6 1/2 in
Description
Cable Management System, Color Black, Finish Powder Coated, For Use With Network Racks, Includes Double Hinged Cover, Mounting Hardware, Features 6-Port Finger Spacing Provides Organized Management of Patch Cables Horizontally: When used with Six-Port Panels, Encourages Defined and Traceable Routing of Individual Patch Cords, Double Hinged Cover Included: Easy to Open or Remove for Adds, Moves and Changes, Effectively Manages 24 or 48 Port Panels, Material Aluminum, Rack Units 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.