Shop All Paint Brushes
Osborn
1" Chip Paint Brush, Hog Hair Bristle, Plastic Handle
Mfr # 0007110600
Zoro # G0350939
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Osborn
- MFR # 0007110600
- Zoro # G0350939
- UPC # 622424711067
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Brush Length | 2" |
Bristle Length | 2 in |
Overall Length | 10" |
Bristle Width | 1 in |
Details
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material Hog Hair, Brush Size 1 in, Bristle Thickness 3/8 in, Bristle Length 2 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Enamels, Epoxies, Shellacs, Stains, Varnishes, For Paint Base Type Alkyd, Oil, Application Chips, Bristle Color Gray, Bristle Width 1 in, Brush Length 2 In., Ferrule Material Steel, Handle Color Black, Handle Material Plastic, 10 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMIX Plasti Dip Spry 11Oz Blu (11252-6)
- GOOF OFF Klean Strip Mineral Spirits Paint Thinner 1 qt (QKPT94003CA)
- ZAR 1 Qt Dark Chocolate Truffle Zar Interior Oil-Based Wood Stain (12312)
- ASTRO PNEUMATIC Brush Cleaning Kit, for Spray Paint Guns (4544)
- OSBORN 1-1/2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110700)
- OSBORN 2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110800)
- OSBORN 2-1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007100)
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613500)
- OSBORN #8 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111400)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Wood Handle (0007009100)
- WOOSTER Paint Brush Set, Artist Brush, 1/2 in, 1/4 in, #2, #4, Natural, Camel Hair, 5 PK (F5105)
- Osborn Paint Brushes