Osg

Milling Insert, K15CA Grade, Carbide


product price: $10.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cast Iron (K) Compatibility Yes
  • Rake Positive
  • Insert Style APKT
  • Super Alloy (S) Compatibility No
  • Insert Application Finishing
See all product information

Product Information

Dimensions

Nose Radius 0.400"
Insert Size 0903
Corner Radius 0.40mm
Cutting Edge Length 9.52mm
Width 6.75mm

Details

Cast Iron (K) Compatibility Yes
Rake Positive
Insert Style APKT
Super Alloy (S) Compatibility No
Insert Application Finishing
Workpiece Compatibility Cast Iron (K)
Item Parallelogram Milling Insert
Coating Bright
Insert Material Carbide
Steel (P) Compatibility No
Grade K15CA
Hardened (H) Compatibility No
Lead Angle 11 Degrees
Insert Thickness 3.180"
Non Ferrous (N) Compatibility No
Stainless (M) Compatibility No
ISO Number APKT0903PPR-52
Cutting Direction Right Hand
Chip-Breaker Yes
Mounting Style Screw Held
ANSI Number APKT0903PPR-52
For Use With Indexable Ballnose End Mills
No. of Edges 2
Inscribed Circle 6.750 in
Insert Shape Rectangle
Series EXOCARB Disc Cutter
Thickness 3.180 in
Shape Parallelogram
Primary Material Application Cast Iron
Cutting Application Finishing
For Toolholder 100XSLX4J, 125XSLX5J, 80XSLX4J
Chip-Breaker Code 52
Material - Machining Carbide
ANSI Code APKT0903PPR-52
Insert Holding Type Screw Held
Measurement System Metric
Clearance Angle 11 Degrees
Number of Cutting Edges 2
Manufacturer Grade K15CA
Included Angle 85 Degrees
Primary Material Application ISO Code k
Finish - Machining Bright (Uncoated)
Hole Type 40 Degrees to 60 Degrees Countersink Hole

Description

Parallelogram Milling Insert, Inscribed Circle 6.750 in, Positive, APKT0903PPR-52, 52, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.