Spiral Flute Tap, M6-1.00, Plug, 3 Flutes, Metric Coarse

  • Mfr # 1315900408

  • Zoro # G9289113


product price: $23.89
/ea

Key Features

Overall Length
64.00mm
Tap Style
Spiral Flute
Tap Size
M6
Shank Dia.
6.50mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315900408
Zoro #
G9289113
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
64.00mm
Tap Size
M6
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Thread Size
M6-1.00
Pitch Diameter Limit
Not Rated
Thread Length
25.00mm
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
Drill Bit Size
4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm
Thread Size
M6x1
Shank Length
38.00 mm
Square Size
4.85mm
75% Thread Drill Size
5.00
Size
M6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiCN
List Number
13159
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13159
Thread Limit
Not Rated
Primary Material Application ISO Code
N
Extended Neck
Yes
Material Grade - Machining
13159
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Helix Angle
20 Degrees
Features
Extra Thread Relief, For Through Hole Applications, Increased Hardness, Lubricity, Wear resistance
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Spiral Direction
Left Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63 mm, High Speed Steel, TiCN, Thread Length 12 mm, 75 Percent Thread Drill Size 5.00, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.