Shop All Square End Mills
Osg
Square End Carbide End Mills
Mfr # VGM5-0225
Zoro # G601074735
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 2 1/4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
Product Information
- Brand Osg
- MFR # VGM5-0225
- Zoro # G601074735
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2 1/4 in |
Shank Dia. | 3/4 in |
Overall Length | 5 in |
Milling Dia. | 3/4 in |
Details
Description
Square End Mill, 3/4 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 2 1/4 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-NM4 WSM20)
- MILWAUKEE TOOL 27/64" Titanium SHOCKWAVE (48-89-4624)
- STARRETT Solid Steel Hexagonal Plumb Bob, 14.5oz. (177D)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- OSG Square End Carbide End Mills (VGM6-0105)
- OSG Square End Carbide End Mills (VGM7-0060)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (13301CN)
- Osg Square End Mills