Shop All Square End Mills
Osg
Square End Mill, 3/8" dia. Milling, List Number: VG541
Mfr # VG541-3753
Zoro # G8039018
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 7/8 in
- Single End/Double End Single End
- End Mill Cutting Type Non-Center Cutting
- Shank Dia. 3/8 in
Product Information
- Brand Osg
- MFR # VG541-3753
- Zoro # G8039018
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Corner Radius | 0.000 in |
Details
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Weldon Flat, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 55/64 (53455)
- FISKARS CURVED SNIPS 8"" (710300-1001)
- SUNEX 3/4" Drive Impact Socket 6 (0440)
- CRESCENT NICHOLSON FILE 6""XSLIM TAPER CARD (21873NN)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- OSG Square End Carbide End Mills (VGM7-0060)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- Osg Square End Mills