18 in Neoprene Heat Resistant Oven Mitts, 500 deg. F Temp Rating, PR

  • Mfr # OV-93118

  • Zoro # G122917825


product price:  $27.89
/pr

Key Features

Material
Neoprene/PolyCotton Twill
Max. Temp.
500°F
Size
18 in
Color
Black
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OV-93118
Zoro #
G122917825
UPC #
805708931188
Country of Origin
China

Dimensions

Size
18 in
Length
18 in

Details

Item
Gloves
Material
Neoprene/PolyCotton Twill
Max. Temp.
500°F
Color
Black
Application
Food Service

Description

OvenGuard Neoprene Heat-Resistant Oven Mitts, engineered for high-heat performance, 18 in length, removable liner insulates hands from heat and enhances comfort, smooth nylon-polyester liner, high temperature resistance protects up to 500 deg. F, Neoprene-coated polycotton twill shields against heat, steam and liquid exposure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.