FreeSip Sway Vacuum Insulated Bottle 30 oz Out of the Blue BPA Free
- Mfr # C08318
- Zoro # G123720738
product price:Â
$
57.45
/ea
Key Features
Height
10.59 in
Design
FreeSip Sway
BPA Free
Yes
Color Family
Blue
Case Color
Out of the Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C08318
- Zoro #
- G123720738
- UPC #
- 840467309267
- Country of Origin
- China
Dimensions
- Height
- 10.59 in
- Width
- 2.77 in
Details
- Design
- FreeSip Sway
- BPA Free
- Yes
- Color Family
- Blue
- Case Color
- Out of the Blue
- Gauge Case Material
- Plastic/Stainless Steel
- Microwave Safe
- No
- Capacity
- 30 fl. oz.
- Item
- Vacuum Insulated Bottle
- Dishwasher Safe
- Yes
Description
Sway is the way. Why, you ask? Well, for one, Ive got a big ol' bucket handle that makes carrying drinks feel like a luxury, and I slide into cupholders like I was made for them (which I was). Plus, my fancy 2-in-1, sip-or-swig spout makes staying
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.