FreeSip Water Bottle 32 oz Shy Marshmallow BPA Free with Spout Lid
- Mfr # C03777
- Zoro # G123720752
product price:Â
$
53.89
/ea
Key Features
Height
10.66 in
Dishwasher Safe
Yes
Color Family
White
BPA Free
Yes
Width
3.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C03777
- Zoro #
- G123720752
- UPC #
- 847280062362
- Country of Origin
- China
Dimensions
- Height
- 10.66 in
- Width
- 3.43 in
Details
- Dishwasher Safe
- Yes
- Color Family
- White
- Item
- Water Bottle with Spout Lid
- BPA Free
- Yes
- Capacity
- 32 fl. oz.
- Microwave Safe
- No
- Case Color
- Shy Marshmallow
- Gauge Case Material
- Stainless Steel
- Design
- FreeSip
Description
Introducing the Owala FreeSip 32oz water bottle. You deserve options when it comes to hydration and that's why we designed the FreeSip to let you choose your own adventurehold upright to sip through the built-in straw or tilt back to swig through the wide-mouth opening. If that isnt exciting enough, this bottle is ready to spring into action at any time. Just push the button to flip the top open and push back down to lock it shut (and keep out germs). But we should warn you: If youre one of those people who likes bottles that spill water everywhere, youre out of luckthe FreeSip is completely leak proof.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.