FreeSip Sway Vacuum Insulated Bottle 30 oz Shy Marshmallow BPA Free
- Mfr # C09009
- Zoro # G323720736
product price:Â
$
57.45
/ea
Key Features
Design
FreeSip Sway
Case Color
Shy Marshmallow
Width
3.94 in
Capacity
30 fl. oz.
Height
10.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C09009
- Zoro #
- G323720736
- UPC #
- 840467310942
- Country of Origin
- China
Dimensions
- Width
- 3.94 in
- Height
- 10.51 in
Details
- Design
- FreeSip Sway
- Case Color
- Shy Marshmallow
- Item
- Vacuum Insulated Bottle
- Capacity
- 30 fl. oz.
- Gauge Case Material
- Plastic/Stainless Steel
- BPA Free
- Yes
- Dishwasher Safe
- Yes
- Color Family
- White
- Microwave Safe
- No
Description
Sway is the way. Why, you ask? Well, for one, Ive got a big bucket handle that makes carrying drinks feel like a luxury, and I slide into cupholders like I was made for them (which I was). Plus, my fancy 2-in-1, sip-or-swig spout makes staying hydrated easier than ever.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.