Shop OWALA
See all product information
Create Account
SmoothSip Vacuum Insulated Tumbler 24 oz Read My Lips BPA Free
- Mfr # C08306
- Zoro # G323720743
product price:Â
$
53.89
/ea
Key Features
Capacity
24 fl. oz.
Color Family
Pink
Design
SmoothSip
BPA Free
Yes
Dishwasher Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C08306
- Zoro #
- G323720743
- UPC #
- 840467309076
- Country of Origin
- China
- Capacity
- 24 fl. oz.
- Color Family
- Pink
- Design
- SmoothSip
- BPA Free
- Yes
- Dishwasher Safe
- Yes
- Gauge Case Material
- Plastic/Stainless Steel
- Item
- Vacuum Insulated Tumbler
- Microwave Safe
- No
- Case Color
- Read My Lips
Dimensions
- Width
- 5.15 in
- Height
- 8.13 in
Description
Need a pick-me-up. I gotchu. I'm just like the SmoothSip Slider if it also had a side handle for a little extra grip. Take me to work, to the gym, heck, let's go to the moon-my leakproof slider lid will keep your caffeine on lock. Plus, my triple-layer insulation keeps your brew hot for 6 hours - right around when you need that second dose. Whatever your caffeine addiction is, I can handle it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.