Shop OWALA
See all product information
Create Account
FreeSip Sway Vacuum Insulated Bottle 30 oz Read My Lips BPA Free
- Mfr # C08307
- Zoro # G023720739
product price:Â
$
59.15
/ea
Key Features
Height
10.51 in
Microwave Safe
No
Design
FreeSip Sway
Gauge Case Material
Plastic/Stainless Steel
Case Color
Read My Lips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C08307
- Zoro #
- G023720739
- UPC #
- 840467309090
- Country of Origin
- Viet Nam
- Microwave Safe
- No
- Design
- FreeSip Sway
- Gauge Case Material
- Plastic/Stainless Steel
- Case Color
- Read My Lips
- Color Family
- Pink
- Dishwasher Safe
- Yes
- Item
- Vacuum Insulated Bottle
- BPA Free
- Yes
- Capacity
- 30 fl. oz.
Dimensions
- Height
- 10.51 in
- Width
- 4.13 in
Description
Sway is the way. Why, you ask. Well, for one, I've got a big ol' bucket handle that makes carrying drinks feel like a luxury, and I slide into cupholders like I was made for them, which I was. Plus, my fancy 2-in-1, sip-or-swig spout makes staying hydrated easier than ever. Stainless steel bottle. Durable, grab-and-go bucket handle. Contoured bottle for a secure and comfortable grip. Oh yeah, and don't forget the dedicated lock to make sure that liquid doesn't go anywhere.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.