Shop All File Folders
Oxford
Paper Report Cover 8-1/2 x 11", Pk25
Mfr # 53343
Zoro # G4129636
product price: $57.39
/pk 25, $2.30/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.88"
- Color Clear (Front Cover), Navy
- Material Linen
- Size Letter
- File Fastener Type Three-Prong Fastener
Product Information
- Brand Oxford
- MFR # 53343
- Zoro # G4129636
- UPC # 078787533431
- Country of Origin United States
- Category File Folders
Dimensions
Width | 0.88" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Height | 9 7/8" |
Outside Length | 12" |
File Size | Letter |
Details
Description
Clear Front Linen Report Cover, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Red Permanent Marker, Ultra Fine Tip, 12 PK (1735791)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Red Ink, 10PK (151201)
- COSCO Stamp Pad, Black, 2 1/2 In W x 2 1/8 In L (038868)
- COSCO Microgel Stamp Pad for 2000 PLUS, 3 1/8 x 6 1/6, Black (030256)
- OXFORD School Grade Twin Pocket Folder with Fasteners, PK100 (50764)
- OXFORD Pressboard Report Cover 8-1/2 x11", LightBlue (12701)
- OXFORD Two Pocket Folder, Assorted, PK25 (57513)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (71306)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Black (12906)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Red, Width: 2.37" (12934)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- Oxford File Folders