
4-40X7/16 One Quarter Hex Female Standoff Stainless Steel, 500PK
Mfr # 430077
Zoro # G022676655
product price:Â $461.99
/pk 500, $0.92/ea
Free Shipping & Returns
Key Features
Overall Length
7/16 in
Hex Width
1/4 in
Thread Size
#4-40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
430077
Zoro #
G022676655
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
7/16 in
Hex Width
1/4 in
Thread Size
#4-40
Description
4-40X7/16 One Quarter Hex Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.