M8X18X1.4 Metric Serrated Conical Spring Washers type M A2 Stainless Steel, 2500PK

  • Mfr # 594487

  • Zoro # G822683655


product price:  $221.99
/pk 2500, $0.09/ea
Free Shipping & Returns

Key Features

Outside Diameter
18 mm
For Screw Size
M8
Maximum Thickness
1.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594487
Zoro #
G822683655
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
18 mm
For Screw Size
M8
Maximum Thickness
1.4 mm

Description

M8X18X1.4 Metric Serrated Conical Spring Washers type M A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.