Shop VEVOR
See all product information
Create Account
Truck Hitch Game Hoist 400 lbs Hunting Deer Lift with 2-inch Receiver
- Mfr # HXCZDJ-12
- Zoro # G423371975
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Capacity
400 lbs (181.4 kg)
Material
Q235
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXCZDJ-12
- Zoro #
- G423371975
- UPC #
- 197988889595
- Country of Origin
- China
- Capacity
- 400 lbs (181.4 kg)
- Material
- Q235
- Item
- Deer Hoist
- Color
- Black
Description
VEVOR Truck Hitch Game Hoist, 400 lbs Load Capacity, Hunting Deer Hoist with 2-inch Receiver, 360-Degree Swivel Shaft & Adjustable Height, Includes Gambrel Winch for Skinning & Cleaning Game
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.