Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Davit Crane Mounting Base
- Mfr # OZWALL1-SS
- Zoro # G724972253
product price:Â
$
1,553.99
/ea
Free Shipping & Returns
Key Features
Finish
Electropolished
Overall Depth
5.19 in
Mount Hole Diameter
0.67 in
Base Type
Wall
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZWALL1-SS
- Zoro #
- G724972253
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 5.19 in
- Mount Hole Diameter
- 0.67 in
- Overall Height
- 16 in
- Overall Width
- 16 in
- For Mast Diameter
- 4.5 in
Details
- Item
- Davit Crane Mounting Base
- Finish
- Electropolished
- Base Type
- Wall
- Material
- 304 Stainless Steel
- Includes
- Mounting Template
- Compatible with Manufacturer Part Number
- OZ1200DAV
- Maximum Load Capacity
- 1,200 lb
- Wire Color
- Silver
- Color
- Silver
Description
Davit Crane Mounting Base, Maximum Load Capacity 1,200 lb, Includes Mounting Template, Material 304 Stainless Steel, Mount Hole Diameter 0.67 in, Overall Height 16 in, Overall Width 16 in, Overall Depth 5.19 in, Base Type Wall, For Mast Diameter 4.5 in, Compatible with Manufacturer Part Number OZ1200DAV, Cured Color Silver, Finish Electropolished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.