Shop PAC STRAPPING PRODUCTS
See all product information
Create Account
Plastic Strap
- Mfr # 12550396B15WAAR
- Zoro # G924971728
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Strapping Material
Plastic
Break Strength
3,900 lb
Strapping Width
1 1/4 in
Core Width
6 in
Strapping Finish
Smooth Waxed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12550396B15WAAR
- Zoro #
- G924971728
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Strapping Width
- 1 1/4 in
- Core Width
- 6 in
- Core Diameter
- 16 in
- Strapping Thickness
- 0.05 in
- Strapping Length
- 1,520 ft
Details
- Item
- Plastic Strapping
- Strapping Material
- Plastic
- Break Strength
- 3,900 lb
- Strapping Finish
- Smooth Waxed
- Standards
- ASTM D3950-23
- Color
- Black
- Strapping Grade
- Machine Strapping
- AAR Approved
- Yes
Description
Plastic Strapping, Strapping Grade Machine Strapping, Strapping Width 1 1/4 in, Break Strength 3,900 lb, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Waxed, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.