Plastic Strapping, 1/2 in W, 0.030 in Thick, 6,000 ft L, Machine
- Mfr # 422824
- Zoro # G524182265
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Strapping Length
6,000 ft
Core Width
8 in
Core Diameter
8 in
Thickness
0.030 in
Strapping Grade
Machine Strapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422824
- Zoro #
- G524182265
- UPC #
- -
- Country of Origin
- China
- Item
- Plastic Strapping
- Strapping Grade
- Machine Strapping
- Color
- Black
- Material
- Polypropylene
Dimensions
- Strapping Length
- 6,000 ft
- Core Width
- 8 in
- Core Diameter
- 8 in
- Thickness
- 0.030 in
- Strapping Width
- 1/2 in
Description
Pac Strapping Machine Grade Polypropylene Strapping, 1/2 in W x 6000' L, 8 in x 8 in Core Size Made for use with hand strapping tools and strapping carts, this polypropylene strapping has just the right strength, stretch and tension qualities to save you time and money. Polypropylene strapping retains loads better than steel or nylon strapping because it can shrink along with loads while maintaining tension. Features Polypropylene Strapping 0.5 in. x 0.030 in. x 6 000 ft. - Black 8 in. x 8 in. Core. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Black . Size: 0.5 in. x 0.030 in. x 6,000 ft.. Country of Origin: USA. Weight: 27 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.