Shop PAC STRAPPING PRODUCTS
See all product information
Create Account
Plastic Strapping, 5/8 in W, 0.040 in Thick, 4,000 ft L, 1,600 lb Break
- Mfr # 422832
- Zoro # G424179297
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Strapping Width
5/8 in
Color
Black
Break Strength
1,600 lb
Core Width
3 in
Thickness
0.040 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422832
- Zoro #
- G424179297
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Break Strength
- 1,600 lb
- Item
- Plastic Strapping
- Material
- Polyester
Dimensions
- Strapping Width
- 5/8 in
- Core Width
- 3 in
- Thickness
- 0.040 in
- Core Diameter
- 16 in
- Strapping Length
- 4,000 ft
Description
Pac Strapping Polyester Strapping, 5/8 in W x 4000' L, 16 in x 6 in Core Size, 1600 Lbs Break Strength. Features Polyester Strapping 0.63 in. x 0.040 in. x 4 000 ft. - Black 16 x 6 in. Core. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Black . Size: 0.63 in. x 0.040 in. x 4,000 ft. . Country of Origin: USA. Weight: 56 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.