Plastic Strapping, 3/8 in W, 0.022 in Thick, 12,900 ft L, Machine
- Mfr # 185621WH
- Zoro # G824184907
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Strapping Length
12,900 ft
Color
White
Strapping Grade
Machine Strapping
Thickness
0.022 in
Core Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 185621WH
- Zoro #
- G824184907
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Strapping Grade
- Machine Strapping
- Item
- Plastic Strapping
- Material
- Polypropylene
Dimensions
- Strapping Length
- 12,900 ft
- Thickness
- 0.022 in
- Core Width
- 8 in
- Strapping Width
- 3/8 in
- Core Diameter
- 8 in
Description
Pac Strapping Machine Grade Polypropylene Strapping, 3/8 in W x 12900' L, 8 in x 8 in Core Size This quality polypropylene strapping's stretch and strength characteristics are designed specifically to withstand semi-automatic and automatic strapping machines. It features high elongation and recovery with low tension retention for tight, strong and fast strapping. 8 in core. Features Polypropylene Strapping 0.38 in. x 0.022 in. x 12 900 ft. - White 8 x 8 in. Core. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: White. Size: 0.38 in. x 0.022 in. x 12,900 ft.. Country of Origin: USA. Weight: 29 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.