Plastic Strapping, 3/4 in W, 0.050 in Thick, 2,400 ft L
- Mfr # B1346778
- Zoro # G724186056
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Core Width
6 in
Thickness
0.050 in
Core Diameter
16 in
Strapping Length
2,400 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1346778
- Zoro #
- G724186056
- UPC #
- -
- Country of Origin
- China
- Color
- Green
- Item
- Plastic Strapping
- Material
- Polyester
Dimensions
- Core Width
- 6 in
- Thickness
- 0.050 in
- Core Diameter
- 16 in
- Strapping Length
- 2,400 ft
- Strapping Width
- 3/4 in
Description
Pac Strapping Polyester Strapping 6850256G24W 3/4 in x 0.050 in x 2400' Green - 16 in x 6 in Core Replaces steel strapping for medium and heavy-duty applications. Retains tension better over a longer period of time and can be sealed with serrated strapping seals, heat welds or friction welds. Dynamic memory allows strapping to conform to shrinking or settling loads. Features Polyester Strapping 0.75 in. x 0.050 in. x 2 400 ft. - Green 16 x 6 in. Core. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Green. Size: 0.75 in. x 0.050 in. x 2,400 ft.. Country of Origin: USA. Weight: 56 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.