
Pacer Deutsch DT Receptacle and Wedge Lock Kit - 3 Position, 10PK
Mfr # TDT04-3P-10
Zoro # G616087546
product price: $19.19
/pk 10, $1.92/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDT04-3P-10
Zoro #
G616087546
UPC #
840248214858
Country of Origin
Mexico
Details
Item
Wire Terminal Kit
Description
Deutsch DT Receptacle & Wedge Lock Kit - 3 Position - 10 PackProtecting electrical connections is an absolute must, and Deutsch Connectors are built for just that. DT Kit connectors are designed to create environmentally sealed electrical connections. Waterproof and resistant to vibration and shock, these Kits are built to last. What are DT series connectors? Well, DT Series connectors are specifically designed for 20-14 AWG applications. These connectors offer users the ability to use multiple size 16 contacts 20-14 AWG. These DT kits are perfect for field use. They are easy to install, connect, and disconnect. Pacer's DT Kits contain housing and wedge lock only. Pins and sockets to accompany these kits are sold separately. Contact a Pacer expert today with any questions that you have.Features:Kits with cavities 2, 3, or 4 include housing 10 pieces and wedge lock 10 piecesApplications:Wire-to-wire applicationsEnclosed connectors offer field-proven reliability and rugged qualityCharacteristics:Wedgelocks ensure contact alignment and retentionRedundant Silicone SealsHand-insertable and removable contactsCompliances:Ingress Protection IP Level: IP67EU RoHS/ELVStandard UL-94 RecognizedSpecifications:Number of Cavities: 3Cavity Style: Receptacle PinPackage Size: 10Housing: Rectangular Receptacle, Plastic reinforced with glass fiberContact Size: 16 13 AmpWire Size: 20-14 AWGOperating Temperature: -55 DegC to 125 DegC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.