Pacon Poster Board, 22"W x 28"H, White, 100/Carton
- Mfr # 104225
- Zoro # G504974040
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
22"
Height
28"
For Use With
Painting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104225
- Zoro #
- G504974040
- UPC #
- 84001042252
- Country of Origin
- Unknown
Dimensions
- Width
- 22"
- Height
- 28"
Details
- Item
- Poster Board
- Color
- White
- For Use With
- Painting
Description
Pacon poster board, 22"w x 28"h, white, 100/carton uncoated poster board features a uniform finish that is smooth on both sides. Use poster board for a variety of art and craft uses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.