Shop PADDLE GRABBER

Yard Waste and Leaf Pickup Tool

  • Mfr # 61287

  • Zoro # G716576513


product price:  $41.39
/ea

Key Features

Blade Length
15 1/2 in
Handle Color
Black
Blade Material
Plastic
Handle Material
Steel
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61287
Zoro #
G716576513
UPC #
099198612874
Country of Origin
Cambodia

Dimensions

Blade Length
15 1/2 in
Overall Length
42 in
Blade Width
15 1/2 in
Handle Length
37 in

Details

Handle Color
Black
Blade Material
Plastic
Item
Grabber Paddle
Handle Material
Steel
Number of Ribs
0
Handle Type
Straight
Product Type
Landscaping Grabber
Blade Color
Black
Blade Type
Curved Smooth Edge
Detachable Handle
Fixed Handle

Description

Yard Waste and Leaf Pickup Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.