Wooden Dibber with Brass Tip, Great for Planting Bulbs and Seeds
- Mfr # 31-3087
- Zoro # G523391927
product price:
$
36.95
/ea
Key Features
Height
1 in
Size
Hand Tools
Head Material
Hardened Boron Steel
Width
2 in
For Use With
Gardening, Planting and Ourdoor Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-3087
- Zoro #
- G523391927
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- DeWit Wooden Dibber with Brass Tip
- Head Material
- Hardened Boron Steel
- For Use With
- Gardening, Planting and Ourdoor Work
- Material
- Ash Wood
- Hand-Crafted
- Yes
- Color
- Grey and Brown
- Includes
- One DeWit Wooden Dibber
Dimensions
- Height
- 1 in
- Size
- Hand Tools
- Width
- 2 in
- Length
- 12 in
Description
DeWit Wooden Dibber with Brass Tip Product Details: Use to plant bulbs and seeds Push blade into the soil and swirl it around to the size needed Wooden shaft is marked for depth Dimensions: 12”L; 0.3lb #31-3087 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.