98200 Window PakPals Tool Pouch Set of 2
- Mfr # 98200
- Zoro # G003962869
product price:
$
33.35
/ea
Key Features
Tool Storage Type Included
Pouch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98200
- Zoro #
- G003962869
- UPC #
- 758011982005
- Country of Origin
- China
Details
- Item
- Paktek 98200 Window PakPals Tool Pouch Set of 2
- Tool Storage Type Included
- Pouch
Description
The clear panel of marine grade vinyl allows you to quickly see the contents, before you open them which is especially handy if you have many parts bags with an assortment of items inside.
Features:- Tough, waterproof nylon pack cloth.
- Clear, marine-grade vinyl windows.
- Heavy-duty zipper.
- Convenient end loop for easy zipper closing.
- Ideal for kits, parts and accessories.
- Window PakPals fit into all ToolPak bags and packs.
- Black Window PakPal set are:
- 9 x 10 in. overall size.
- 7 x 8 in. window.
- Black 500 denier nylon.
- Red Window PakPal sets are:
- 7 x 8 in. overall.
- 31⁄2 X 6 in. window.
- Red 500 denier nylon.
- It is two different pliers.
- Item Weight - 1 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.