Zoro Homepage

Picnic Table

  • Mfr # PH-4S36RD-SGBOBS

  • Zoro # G812482190


product price: $3,829.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Round
Frame Color
Black
Frame Material
Steel
Tabletop Thickness
1 1/2 in
Includes Umbrella Hole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-4S36RD-SGBOBS
Zoro #
G812482190
UPC #
-
Country of Origin
United States

Dimensions

Tabletop Thickness
1 1/2 in
Overall Diameter
64 in
Umbrella Hole Diameter
1 1/2 in
Overall Height
33 1/8 in
Tabletop Material Thickness
1.44 in
Frame Diameter
2 in
Tabletop Diameter
36 in
Tabletop Length
36 in
Tabletop Width
36 in
Bench Height
17 in
Height
34 in
Diameter
64 in
Min. Height
34 in
Top Thickness
1-1/2 in
Seat Height
17 in
Length
64 in
Max. Height
34 in
Tabletop Depth
36 in
Width
54 in

Details

Item
Indoor/Outdoor Cluster Table; Picnic Table
Shape
Round
Tabletop Color
Steel Gray
Frame Color
Black
Frame Material
Steel
Chair Color
Obsidian
Includes Umbrella Hole
Yes
Tabletop Structural Material
Fiberglass
Product Type
Picnic Table
Includes Assembly Tools
No
Frame Finish
Powder Coated
Tabletop Coating/Finish
Fiberglass
Tabletop Texture
Solid
Assembly
Unassembled
Tabletop Construction
Expanded
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Maximum Seating Capacity
4
Bench Structural Material
Fiberglass
Bench Weight Capacity
250 lb
Support Style
Leg
Standards
GREENGUARD(R) GOLD Certified
Bench Coating/Finish
Fiberglass
Includes
(4) Swivel Seats; Adjustable Leveling Glides; Umbrella Hole; Mounting Hardware
User Entry
Walk Through
Bench Color
Obsidian Fiberglass
Number of Benches
4
Mounting Hardware Included
Yes
Bench Configuration
Swivel Stools
Includes Mounting Hardware
Yes
Series
Covey OD
Seat Weight Capacity
250 Pounds Per Seat
Seat Style
Chair
Foot Type
Adjustable Leveling Glides
Bench Material
Durable Fiberglass
Folding
Not Foldable
Edge Material
Fiberglass
Tabletop Finish
Durable Fiberglass
Assembled/Unassembled
Unassembled
Edge Shape
Round
Tabletop Material
Fiberglass
Edge Color
Steel Gray
Surface Material
Fiberglass
Features
Swivel Seats; Umbrella Hole
Finish
Durable Fiberglass
Edge Type
Fiberglass
Type
Indoor/Outdoor Cluster Table; Picnic Table
Seat Color
Obsidian
Seat Material
Fiberglass
Number of Seating Positions
4

Description

Introducing the Covey round cluster table from Palmer Hamilton, meticulously crafted for both indoor and outdoor use, ensuring versatility and durability in any environment. Boasting durable, commercial-grade fiberglass tops and seats, this table is built to withstand the rigors of daily use and the elements, making it a perfect choice for schools, restaurants, food courts, industrial break rooms, outdoor eating areas, and parks. Backed by a generous 5-year warranty, it offers peace of mind and reliability for years to come.


  • • The Covey round, cluster table from Palmer Hamilton is made for indoor or outdoor use with durable, commercial grade, fiberglass tops and seats.
  • • This commercial grade indoor/outdoor cluster table has a 5-year warranty and is great for all schools, restaurants, food courts, industrial break rooms, outdoor eating areas and parks.
  • • Our 36" round cluster table is surrounded by 4 swivel chairs featuring a ladder back design that are contoured for added comfort.
  • • This cluster table comes with multiple fiberglass finish options for the table tops and seats, allowing you to build a combination that will work in any space. It aso features a space to hold an umbrella to provide shade on sunny days.
  • • Specifications: the overall dimensions for the cluster table and connecting chairs are 33-1/6H x 64W x 54L. The table top dimensions are 29H x 36W x 37L. The seat dimensions are: 16.81W x 16.65D.
  • • Manufactured in the USA, this picnic table supports American craftsmanship, ensuring exceptional quality and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.