Palmgren

4" Light Duty Machine Vise with


product price: $236.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Jaw Width 4"
  • Duty Rating Light Duty
  • Max. Opening 4"
  • Jaw Plate 0.002 in
  • Features Can Be Used On Base, Sides or End
See all product information

Product Information

  • Brand Palmgren
  • MFR # 9612401
  • Zoro # G2576637
  • UPC #
    081834124018
  • Country of Origin Taiwan, Province of China
  • Category Bench Vises

Dimensions

Jaw Width 4"
Overall Length (In.) 10-3/4
Jaw Width (In.) 4 in
Throat Depth (In.) 1 3/4 in
Overall Height (In.) 3-1/4

Details

Duty Rating Light Duty
Max. Opening 4"
Jaw Plate 0.002 in
Features Can Be Used On Base, Sides or End
Type Drill Press
Bed/Base 0.001 in
Jaw Opening (In.) 4 in
Jaw Deflection .0.002 in At 2000 lbs
Item Machine Vise

Description

The Palmgren 14 4" Light Duty Machine Vise is a great solution for your machine vise needs. You can use it on the base, sides or end of your drill press. The light duty machine vise has a duty rating of light duty and can handle up to 2000 lb. It also features a throat depth of 1 3/4 in., jaw width of 4", max opening of 4" and jaw deflection of.0.002 in at 2000 lb. The jaw plate is 0.002 in., bed/base is 0.001 in., and the jaw opening measures 4". This Palmgren Light Duty Machine Vise will give you high performance while still being affordable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.