Panama Jack Graphite Chaise Lounge W/Wheels and cushion
- Mfr # PJO-1601-GRY-CL-CUSH/SU-706
- Zoro # G615496707
Key Features
Specifications
Details
- MFR #
- PJO-1601-GRY-CL-CUSH/SU-706
- Zoro #
- G615496707
- UPC #
- 193574121094
- Country of Origin
- China
- Material
- Aluminum frame; Wintech Grey Fiber
- Finish
- Gray
- Pallet
- No
- Assembly Required
- No
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe clean with dry cloth. Do not use strong liquid cleaners.
- Fabric
- Canvas Tuscan
Dimensions
- Overall Size
- 74 in L x 29 in W x 13 in H
Description
Looking for a sleek and modern chaise lounge that's built to last? Check out the Panama Jack Graphite Chaise Lounge with Wheels and Cushion. Constructed from see-through grey fiber hand woven over durable aluminum frames, this lounge is resistant to corrosion and scratching, making it ideal for any outdoor living space. Plus, it's designed to mix and match with other items from the Graphite collection, so you can create a custom outdoor living area that perfectly suits your needs. Choose from an off-white outdoor polyester cushion or upgrade to one of our many Sunbrella outdoor fabric options for added comfort. Whether you're lounging by the pool or entertaining guests on your patio, the Panama Jack Graphite Chaise Lounge is the perfect addition to your outdoor oasis.
- Weather and UV resistant
- Powder coated Aluminum Frame
- High quality woven fiber
- Sunbrella Fabric Option Available
- Removable cushion included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.