Shop PANASONIC
Create Account
Encoder
- Mfr # SGM7J-01AFA21
- Zoro # G723561908
product price:Â
$
442.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGM7J-01AFA21
- Zoro #
- G723561908
- UPC #
- -
- Country of Origin
- Japan
Description
Compact medium-inertia rotary servo motor from Yaskawa Sigma-7 series designed for high-speed and high-precision motion control in industrial automation systems. It delivers stable torque performance with a high-resolution encoder, suitable for robotics, CNC, and positioning applications. Specifications: -Type: AC Servo Motor (Rotary Type) -Series: Sigma-7 (SGM7J Series) -Rated Output: 0.1 kW -Rated Voltage: 200 V AC -Rated Current: 0.85 A -Rated Torque: 0.318 Nm -Instantaneous Max Torque: 1.11 Nm -Rated Speed: 3000 rpm -Max Speed: 6000 rpm -Encoder Type: 24-bit incremental encoder -Inertia Type: Medium inertia -Shaft Type: Straight shaft (no key) -Protection Class: IP67 (model dependent) -Mounting Type: Flange mount -Operating Temperature: 0 deg C to 40 deg C (typical industrial range)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.