Industrial Automation Component
- Mfr # CIMR-VB4A0005BBA
- Zoro # G023561851
product price:Â
$
1,020.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIMR-VB4A0005BBA
- Zoro #
- G023561851
- UPC #
- -
- Country of Origin
- Japan
Description
Compact vector control AC drive from Yaskawa V1000 series designed for efficient motor speed and torque control in industrial automation systems. It offers reliable performance for general-purpose applications such as conveyors, pumps, and fans with energy-efficient operation and simple parameter setup. Specifications: -Type: AC Variable Frequency Drive (VFD) -Series: V1000 -Model: CIMR-VB4A0005BBA -Input Voltage: 3-phase 380-480 V AC -Output Power: 1.5 kW (Heavy Duty / Normal Duty up to 2.2 kW motor capacity) -Output Current: 4.8 A (HD) / 5.4 A (ND) -Control Method: Open-loop vector control / V/f control -Output Frequency Range: 0.01 - 400 Hz -Overload Capacity: 150% for 60 sec (HD) / 120% for 60 sec (ND) -Motor Type: Induction motor / PM motor compatible -Communication: RS-485 (Modbus RTU supported) -EMC Filter: Built-in (model dependent) -Braking: Dynamic braking support (external resistor optional) -Protection Functions: Overvoltage, undervoltage, overload, overheating, short circuit -Enclosure Rating: IP20 (panel mount) -Cooling Method: Forced air cooling -Mounting Type: Panel mount / cabinet installation -Dimensions: Approx. 140 mm x 150 mm x 156 mm (frame dependent)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.