Shop PANASONIC
Create Account
Exhaust Fan, 3 3/8" H, 10 1/4" W, 120V AC
Mfr # FV-0510VSA1
Zoro # G422982189
product price:Â $26.99
/ea
Sold in multiples of 4 for $107.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FV-0510VSA1
Zoro #
G422982189
UPC #
885170306318
Country of Origin
Mexico
Description
Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Oval, Housing Material Aluminum Alloy, Heater Not Applicable, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Not Applicable, Mounting Location Ceiling, Wall, Maximum Airflow 100 cfm, Exhaust Airflow @ 0.000 in SP Not Applicable, Maximum Noise Level 1.3 sones, Noise Level @ 0.100 in SP @ 5 ft 0.8 sones, Maximum Coverage Area Not Applicable, Number of Speeds 2, Overall Depth 10 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.