Shop PANASONIC

Exhaust Fan, 4 3/4" H, 7 7/8" W, 120V AC

  • Mfr # FV-07VBB1

  • Zoro # G522982270


product price:  $36.99
/ea
Sold in multiples of 4 for $147.96

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FV-07VBB1
Zoro #
G522982270
UPC #
885170186354
Country of Origin
Mexico

Description

Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Material Aluminum Alloy, Heater Not Applicable, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Not Applicable, Mounting Location Ceiling, Maximum Airflow 90 cfm, Exhaust Airflow @ 0.000 in SP Not Applicable, Maximum Noise Level 0.7 sones, Noise Level @ 0.100 in SP @ 5 ft 1.3 sones, Maximum Coverage Area Not Applicable, Number of Speeds 2, Overall Depth 7 7/8 in, Overall Height 4 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.