Shop PANASONIC
Exhaust Fan, 4 3/4" H, 7 7/8" W, 120V AC
Mfr # FV-07VBA1A
Zoro # G222982341
product price:Â $28.99
/ea
Sold in multiples of 4 for $115.96
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FV-07VBA1A
Zoro #
G222982341
UPC #
885170370203
Country of Origin
Mexico
Description
Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Material Aluminum Alloy, Heater Not Applicable, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Not Applicable, Mounting Location Ceiling, Maximum Airflow 90 cfm, Exhaust Airflow @ 0.000 in SP Not Applicable, Maximum Noise Level 0.7 sones, Noise Level @ 0.100 in SP @ 5 ft 1.3 sones, Maximum Coverage Area Not Applicable, Number of Speeds 2, Overall Depth 7 7/8 in, Overall Height 4 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.