Industrial Automation Component
- Mfr # NA2-N12-PN
- Zoro # G423561673
product price:
$
402.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA2-N12-PN
- Zoro #
- G423561673
- UPC #
- -
- Country of Origin
- Japan
Description
Slim body area sensor from Panasonic NA2-N series designed for wide-area object detection in industrial automation systems. It provides reliable multi-beam sensing for detecting passing objects, misfeeds, and position monitoring in production lines. Specifications: -Type: Area Sensor (Slim Body Type) -Series: NA2-N -Number of Beam Channels: 12 -Sensing Height: 220 mm -Beam Pitch: 20 mm -Sensing Range: Up to 5 m -Sensing Object: Ø30 mm or larger opaque object -Output Type: PNP Open-Collector -Supply Voltage: 12-24 V DC ±10% -Current Consumption: ≤ 0.8 W (Emitter/Receiver) -Output Current: Max 100 mA -Response Time: ≤ 10 ms -Protection Rating: IP40 -Interference Prevention: Built-in (frequency switching) -Test Input Function: Available (emission halt) -Mounting Type: Screw Mount / Bracket Mount -Cable Length: 3 m standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.