Panduit
3.9" L Miniature Cable Tie BK PK 1000
Mfr # PLT1M-M0
Zoro # G8487062
product price: $44.79
/pk 1000, $0.04/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Width 0.10"
- Color - Cable Tie Black
- Tensile Strength 18 lb.
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 300A, Not Rated, Non-Indicating (L75QS300.X)
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 12 (GV2MC02)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3-1/2)
- GAMPAK CONNECTR CORDGRP 1/2"" (49212)
- PANDUIT 8" L Miniature Cable Tie BK PK 100 (PLT2M-C0)
- PANDUIT 8" L Miniature Cable Tie BK PK 1000 (PLT2M-M0)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- KABLE KONTROL Cable Zip Ties 36" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT299)
- Panduit Cable Ties