Panduit
5.6" L Intermediate Cable Tie NAT, 100PK
Mfr # PLT1.5I-C
Zoro # G4579181
original price:
$24.25
5% off
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 5.6"
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 25 ft, 12/3 (OC251233T)
- GROTE 16-14 AWG Vinyl Ring Terminal #8, #10 Stud PK (83-2304)
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie (1000PK) (222266)
- SUPCO Timed Comm. Defrost Control, 240V, 1NO/1NC (S804520)
- PANDUIT 5.6" L Intermediate Cable Tie NAT PK 1000 (PLT1.5I-M)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT2I-X0)
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- PANDUIT 11.5" L Cable Tie BK, 100PK (PLT3S-C0)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie BK PK 25 (SG450HG-Q0)
- PANDUIT 7.9" L Cable Tie Silver PK 50 (MLT2H-LPAL)
- PANDUIT 7.4" L Cable Tie Aqua PK 100 (PLT2S-C76)
- Panduit Cable Ties