Panduit
8" L Miniature Cable Tie BK PK 1000
Mfr # PLT2M-M0
Zoro # G8487105
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Width 0.10"
- Color - Cable Tie Black
- Tensile Strength 18 lb.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TEF10)
- HUBBELL Rocker Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P266I)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x48, Gray, Steel (AT6648)
- NVENT HOFFMAN Aluminum Enclosure, 10 in H, 8 in W, 4 in D, 12, 13, Hinged (A1008CHAL)
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- PANDUIT 3.9" L Miniature Cable Tie BK, 100PK (PLT1M-C0)
- PANDUIT 8" L Miniature Cable Tie BK PK 100 (PLT2M-C0)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (BT1M-C)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 (BC4LH-S25-L0)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (BT2I-C0)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-20-100)
- Panduit Cable Ties