Panduit
8" L Intermediate Cable Tie NAT PK 100, 100PK
Mfr # PLT2I-C
Zoro # G4566895
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 8"
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENSPEED Category Cable, Unshielded, Black Jacket (7131907)
- JANDORF Push Switch Buttn 2 Term (61212)
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LG1200V02)
- PANDUIT Standard Cable Tie, 15 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT4S-C0)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 1000 (BT1.5I-M)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 50 (BT2LH-L0)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 100 (PLT1M-C)
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 (SG100M-C0)
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Green color - Nylon - 18 Lbs Tensile Strength (CT204CL-GREEN)
- Panduit Cable Ties