Blank Module, Mini Com, White, 1 Port
- Zoro #: G3362886
- Mfr #: CMBWH-X
$0.43
- Item: Blank Mini-Com Insert
- Material: Plastic
- For Use With: Mini Com Faceplate & Panels
Panduit #CMBWH-X Specifications
| |
Item: Blank Mini-Com Insert | Material: Plastic |
For Use With: Mini Com Faceplate & Panels | Number of Ports: 0 |
Series: Mini Com | Depth: 1.37 in |
Cable Type: None | Color: White |
Width: 0.61 in | Height: 0.72 in |
Country of Origin (subject to change): Costa Rica |
Description
Blank Mini-Com Insert, Mini Com Series, None Cable Type, White, Material Plastic, For Use With Mini Com Faceplate & Panels