
Bullet Disconnect, Male, PK25
Mfr # EBNF18-4FIM-Q
Zoro # G0427084
product price: $7.29
/pk 25, $0.29/eaSold in multiples of 2 for $14.58
Key Features
Insulation Color
Red
Insulation Type
Nylon
Wire Range
22 to 16 AWG
Overall Length
1.06 in
Seam
Butted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBNF18-4FIM-Q
Zoro #
G0427084
UPC #
61305634176
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1.06 in
Width
0.16 in
Details
Item
Bullet Disconnect,Male,PK25
Insulation Color
Red
Insulation Type
Nylon
Wire Range
22 to 16 AWG
Seam
Butted
Max. Temp.
185 Degrees F
Max. Voltage
600V
Connection Material
Brass
Terminal Type
Male Bullet
Standards
cULus, E466810
Features
Funnel Entry
Finish
Tin-Plated
Insulation Dia
0.15 in
Product Class
Wire Termination
Max Operating Temperature
85 degrees Celsius
Color Coding
Red
Description
Bullet Disconnect,Male,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.