Panduit
Cable Tie, 7.4" L, Nylon, White, PK1000
- Zoro #: G3111427
- Mfr #: S7-50-M
Hover or click to zoom Tap to zoom
Key Features
- Length: 7-13/32"
- Color: natural
- Width: 0.19"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Tensile Strength - Cable Tie: 50 lb
$23.42
5% off
$22.25
Pk of 1000, $0.02/ea
Subtotal: $22.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #S7-50-M
- Zoro #G3111427
- Country of OriginThailand
- Category Cable Ties
Dimensions
Length | 7-13/32" |
Width | 0.19" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Standard |
Tensile Strength - Cable Tie | 50 lb |
Indoor/Outdoor | Indoor |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 1000 |
Thickness | 3/64" |
Description
Cable Tie,7.4 In. L,Nylon,White,PK1000, Package Quantity 1000
Reviews of Panduit #S7-50-M
Explore more
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 PP1S-S10-C
- PANDUIT Ctie, Mbarb, 6.1l, Intm, Hs, Nat, PK1000 BT1.5I-M39
- PANDUIT Cable Tie, 8, Polypropylene, Blue, PK100 PLT2I-C186
- PANDUIT 8" L, 9/64" W, Black Plastic Cable Tie, Package quantity: 1000 PLT2I-M20
- PANDUIT Cable Tie Clamp, 15" L, Nylon, White, PK50 SC15-120-S25-L
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 KIMS-H500-M4
- PANDUIT Cable Tie, Releasable, 6.3L (160mm), Std, Weather, PRT1.5S-C0, PK 100 PRT1.5S-C0
- PANDUIT Cable Tie, 3.9"L, Nylon, Blue, PK1000 PLM1M-M6
- PANDUIT 11-39/64" L, 0.19" W, Maroon Cable Tie, Package quantity: 100 PLT3S-C702Y
- ANCOR Mounting Self-Cutting Cable Ties - 8" - Natrual - 50-Pack 199310
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NAT
- Panduit Cable Ties