Shop All Cable Clamps & Clips
Panduit
Cable Tie Mounting Pad, Masonry, Blk, PK100
Mfr # SGMPMS25-C0
Zoro # G1163312
original price:
$79.75
5% off
Free Shipping & Returns
$75.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.53 in
- Mounting Method Push Mount
- Color Black
- For Use With Miniature, Intermediate and Standard Cable Ties
- Clip Type Side Entry
Product Information
- Brand Panduit
- MFR # SGMPMS25-C0
- Zoro # G1163312
- UPC # 074983714049
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.53 in |
Slot Width | 0.25 in |
Slot Height | 0.1 in |
Height | 1.24 in |
Width | 0.55 in |
Push In Mount Hole Size | 0.25 in |
Size | 0.53 in L x 0.55 in W x 1.24 in H |
Length (Straight Wireway) | 0.53 in |
Overall Length (In.) | 1.24 |
Overall Width (In.) | 0.4 |
Overall Height (mm) | 9.9 |
Overall Width (mm) | 10.2 |
Overall Length (mm) | 31.5 |
Overall Height (In.) | 0.39 |
Details
Description
Masonry Push-In Cable Ties Mount, Push Mount Style Masonry, Slot Width 0.25 in, Slot Height 0.1 in, Push Mount, Material Nylon 6/6, Color Black, Length 0.53 in, Width 0.55 in, Height 1.24 in, 0.53 in L x 0.55 in W x 1.24 in H, Temp. Range -104 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Push In Mount Hole Size 0.25 in, Standards CE Compliant, RoHS Compliant, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- CANTEX Elbow, 90 Degree, 24" Radius, 2 In., PVC (5133836)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- POWERWELD 50' Power Cable Extension Cord (PCE-50)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- MIDWEST FASTENER 1-1/4" x 1/2" Black Nylon Plastic Strap 10PK (64234)
- Panduit Cable Clamps & Clips