Disc, F, Blvn, .25x.032", 16-14 Awg, PK3000

  • Mfr # DV14-250B-3K

  • Zoro # G0415990


product price: $705.99
/pk 3000, $0.24/ea
Free Shipping & Returns

Key Features

Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Vinyl
Overall Length
0.83 in
Seam
Funnel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV14-250B-3K
Zoro #
G0415990
UPC #
7498382120
Country of Origin
Mexico

Dimensions

Overall Length
0.83 in
Height
0.83 in
Width
0.3"

Details

Item
Disc,F,Blvn,.25x.032",16-14 Awg,PK3000
Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Vinyl
Seam
Funnel
Max. Temp.
221 Degrees F
Max. Voltage
600V
Connection Material
Brass
Features
Flame Retardant, Molded
Terminal Type
Female Disconnect
Standards
UL 310, CSA 22.2 No.153
Finish
Tinned
Terminal Orientation
Straight
Insulation Dia
0.17 in
Product Type
Terminal Connector
Insulation Material
Vinyl
Product Color
Blue
Connector Details
1 x Quick Disconnect
Contact Plating
Tin
Product Name
Terminal Connector
Max Operating Temperature
105 degrees celsius
Product Class
Disconnects
Color Coding
Blue
Barrel Type
Butted Seam

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm2). It is 0.83" (21.1 mm) long and 0.29" (7.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in reels of 3000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.