Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, F, Ra, Nins, .250x.032", 12-10Awg, PK500

  • Mfr # DR10-250-D

  • Zoro # G0420942


product price: $282.99
/pk 500, $0.57/ea
Free Shipping & Returns

Key Features

Wire Range
12 to 10 AWG
Insulation Type
Non-Insulated
Overall Length
0.61 in
Seam
Standard
Max. Temp.
302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR10-250-D
Zoro #
G0420942
UPC #
7498382756
Country of Origin
Mexico

Dimensions

Overall Length
0.61 in
Depth
0.57 in
Width
0.3"
Height
0.3 in

Details

Item
Disc,F,Ra,Nins,.250x.032",12-10Awg,PK500
Wire Range
12 to 10 AWG
Insulation Type
Non-Insulated
Seam
Standard
Max. Temp.
302 Degrees F
Max. Voltage
600V
Connection Material
Brass
Terminal Type
Female Disconnect
Features
Right-angled Connector
Standards
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Finish
Tinned
Terminal Orientation
Right Angle
Product Type
Terminal Connector
Product Color
Metallic
Contact Plating
Tin
Connector Details
1 x Quick Disconnect
Product Name
Terminal Connector
Product Material
Brass
Product Class
Disconnects
Barrel Type
Sleeved Barrel

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is non-insulated in metallic housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm2). It is 0.61" (15.5 mm) long and 0.3" (7.6 mm) wide. The disconnect has a standard barrel configuration and a sleeved barrel. It comes in boxes of 500.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.