Disc, F, Rdvn, .187x.02", 22-18 Awg, PK3000

  • Mfr # DV18-188B-3K

  • Zoro # G0423733


product price: $740.99
/pk 3000, $0.25/ea
Free Shipping & Returns

Key Features

Insulation Color
Red
Insulation Type
Vinyl
Wire Range
22 to 18 AWG
Overall Length
0.77 in
Seam
Butted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV18-188B-3K
Zoro #
G0423733
UPC #
7498368609
Country of Origin
Mexico

Dimensions

Overall Length
0.77 in
Height
0.9 in
Width
0.2"

Details

Item
Disc,F,Rdvn,.187x.02",22-18 Awg,PK3000
Insulation Color
Red
Insulation Type
Vinyl
Wire Range
22 to 18 AWG
Seam
Butted
Max. Voltage
600V
Max. Temp.
221 Degrees F
Terminal Type
Female Disconnect
Features
Funnel Entry
Standards
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Connection Material
Brass
Finish
Tinned
Terminal Orientation
Straight
Insulation Dia
0.15 in
Insulation Material
Vinyl
Product Type
Terminal Connector
Connector Details
1 x Quick Disconnect
Product Name
Terminal Connector
Product Color
Red
Contact Plating
Tin
Color Coding
Red
Max Operating Temperature
105 degrees celsius
Barrel Type
Butted Seam
Product Class
Wire Termination

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.187 x 0.02" (4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm2). It is 0.77" (19.6 mm) long and 0.23" (5.8 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in reels of 3000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.