Zoro Homepage

Female Disconnect, double crimp, nylon f

  • Mfr # DNG14-187FB-3K

  • Zoro # G2861110


product price: $1,023.99
/pk 3000, $0.34/ea
Free Shipping & Returns

Key Features

For Use With
Crimp press with CA9 (CD9-16A) or CA-800EZ (CD-800-16) applicator
Color Code
Blue
Insulation Type
Fully Insulated
Overall Length
0.58 in
Width
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNG14-187FB-3K
Zoro #
G2861110
UPC #
7498368741
Country of Origin
Mexico

Dimensions

Overall Length
0.58 in
Width
0.37 in
Height
0.6 in
Tab Size (In.)
0.187 x 0.032
Tab Size (mm)
4.8 x 0.8
Maximum Wire Insulation Diameter (In.)
0.153
Overall Width (In.)
0.37
Insulation Diameter (In.)
0.16
Minimum Metric Conductor Size (mm²)
1.5
Overall Depth (In.)
0.6
Wire Strip Length (mm)
7.1
Insulation Diameter (mm)
4
Overall Depth (mm)
15.2
Minimum Wire Size (AWG)
#16
Minimum Copper Conductor Size (AWG)
#16
Maximum Wire Size (AWG)
#14
Maximum Metric Conductor Size (mm²)
2.5
Overall Length (mm)
22.6
Wire Strip Length (In.)
11933
Maximum Copper Conductor Size (AWG)
#14
Overall Length (In.)
0.89
Maximum Wire Insulation Diameter (mm)
3.9
Overall Width (mm)
9.4
Depth
0.6 in

Details

For Use With
Crimp press with CA9 (CD9-16A) or CA-800EZ (CD-800-16) applicator
Color Code
Blue
Insulation Type
Fully Insulated
Finish
Tinned
Flammability Rating
UL94-HB
Maximum Operating Temperature (°F)
221
Barrel Type
Funnel
Maximum Operating Temperature (°C)
105
Insulation Material
Nylon
Seam Type
Butted
Maximum Voltage (kV)
0.6
Product Type
Disconnect
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Maximum Voltage (V)
600
Finish/Coating
Tin-Plated
Base Material
Brass
Tongue Angle
Straight
Disconnect Type
Female Disconnect-Supra Grip
Max Operating Temperature
105 degrees celsius
Product Class
Wire Termination

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.